Diesel - 9 ft. RG8X 95 Percent Shielded Grey Coax Cable with Molded PL259 Connectors On Each End

  • Mfr # SK21665

  • Zoro # G303746640


product price:  $43.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK21665
Zoro #
G303746640
UPC #
657248067632
Country of Origin
China

Description

Features
  • Diesel - 9 ft. RG8X 95 Percent Shielded Grey Coax Cable with Molded PL259 Connectors On Each End
Specifications
  • Dimension: 4" H x 2" W x 11" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.