Zoro Homepage

Electrical Box, 23 cu in, Rectangular Box Type, 1 Gang, PVC, Rectangular Shape

  • Mfr # SK150799

  • Zoro # G510657579


product price: $23.39
/ea

Key Features

Capacity
23 cu in
Box Type
Rectangular
Material
PVC
Length
4.88 in
Overall Width
2.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK150799
Zoro #
G510657579
UPC #
654204809008
Country of Origin
China

Dimensions

Length
4.88 in
Overall Width
2.89 in
Overall Depth
3-3/4 in

Details

Item
Electrical Box
Capacity
23 cu in
Box Type
Rectangular
Number of Gangs
1 Gang
Material
PVC
Box Shape
Rectangular
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.