Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro HDMI to VGA Cable Adapter; White

  • Mfr # SK689444

  • Zoro # G903913633


product price: $29.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK689444
Zoro #
G903913633
UPC #
723902073544
Country of Origin
United States

Description

Enables connection of micro HDMI devices to your VGA display. Allows you to increase the workspace area of smaller devices. This is a low power semiconductor that consists of an HDMI receiver, three separate 9-bit video Digital-to-Analog Converters(DAC) and audio encoder, which can convert HDMI signals into VGA outputs at a maximum conversion rate of 200 MHz with IIS or SPDIF audio output.

Features
  • Micro HDMI to VGA Cable Adapter
Specifications
  • Color: White
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.