Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slimline Mouse Pad - Silver

  • Mfr # SK35018

  • Zoro # G304002721


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK35018
Zoro #
G304002721
UPC #
654204022698
Country of Origin
China

Description

is more than just a 44 year old family business. is an ideal. We connect the points between professionalism, invention and amazing people. We’re always pushing the envelope and striving toward the concept of “patented ingenuity” within the context of our unique team culture.
The family has been blessed to have hired some of the most interesting, creative, thoughtful and inspiring team mates all over the world. Artists, designers, accountants, office managers, marketing geniuses, engineers, salesmen and women and other amazingly talented and friendly team mates.

's mouse pads and wrist rests are more than a hunk of rubber with a picture on it... and that's why we are the largest supplier in the world. If you want high performance and ergonomic design, check out the following mouse pad collection.

  • Slim, low profile design with non-skid back.
  • Diamond tracking surface.
  • Optimized for all mouse types.
  • Great for travel; stores inside laptop.
  • Enclosure Color: Silver.
  • Material: Hard Surface.
  • Dimensions: 11.5" W x 12.5" D x 0.16" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.