Popcorn, PK 28
- Mfr # 52635
- Zoro # G000929179
product price:Â
$
46.15
/pk of 28, $1.65/ea
Key Features
Flavor
Original
Size
0.65 oz
Snack Food Type
Popcorn
Standards
Gluten-Free; Kosher Certified; Non-GMO Project Verified; Vegan
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52635
- Zoro #
- G000929179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.65 oz
Details
- Flavor
- Original
- Snack Food Type
- Popcorn
- Item
- Food
- Standards
- Gluten-Free; Kosher Certified; Non-GMO Project Verified; Vegan
- Weight
- 2.1 lbs
- Capacity
- 0.65 oz
- Features
- Gluten Free, Non-GMO, Vegan
- Packing Type
- Bag
Description
Popcorn, Product Type Popcorn, Flavor Original, Items per Pack 28, Pack Size 15.6 oz, Item Height 2 1/8 in, Item Size 0.65 oz, Item Width 9 1/2 in, Item Length 11 7/8 in, Package Type Bag, Package Quantity 28
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.