Shop SKINNYPOP
See all product information
Create Account
Popcorn, PK 36
- Mfr # 2106
- Zoro # G407361237
product price:Â
$
44.99
/pk of 36, $1.25/ea
Key Features
Flavor
Original; Sweet and Salty Kettle; White Cheddar
Size
0.5 oz
Snack Food Type
Popcorn
Standards
Certified Gluten-Free; Kosher Certified; Non-GMO Project Verified
Features
Gluten Free, Non-GMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2106
- Zoro #
- G407361237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.5 oz
Details
- Flavor
- Original; Sweet and Salty Kettle; White Cheddar
- Snack Food Type
- Popcorn
- Item
- Food
- Standards
- Certified Gluten-Free; Kosher Certified; Non-GMO Project Verified
- Features
- Gluten Free, Non-GMO
- Packing Type
- Bag
Description
Popcorn, Product Type Popcorn, Flavor Original, Sweet and Salty Kettle, White Cheddar, Items per Pack 36, Pack Size 21.6 oz, Item Height 11 7/8 in, Item Size 0.5 oz, Item Width 9 3/4 in, Item Length 13 5/8 in, Package Type Bag, Package Quantity 36
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.