Disposable Gloves, 3 Mil Palm, Nitrile, L, 200 PK, Cool Blue

  • Mfr # CB2-50015

  • Zoro # G615547089


product price: $14.99
/pk 200, $0.07/ea
Sold in multiples of 10 for $149.90

Key Features

Color
Cool Blue
Material
Nitrile
Palm Thickness
3 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2-50015
Zoro #
G615547089
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 Mil

Details

Item
Disposable Gloves
Color
Cool Blue
Material
Nitrile

Description

Cool Blue Nitrile PF Exam Gloves, Size XL


  • These gloves feature a finger-textured design for enhanced grip and are made from high-quality nitrile material.
  • ith a thickness of 3 mil ±, they provide a balance of durability and sensitivity
  • These gloves are powder-free, minimizing the risk of contamination and allergic reactions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.