
Disposable Gloves, 5 mil Palm, Nitrile, M, 100 PK, Black
Mfr # BLK50010
Zoro # G815547087
product price: $13.99
/pk 100, $0.14/eaSold in multiples of 10 for $139.90
Key Features
Material
Nitrile
Palm Thickness
5 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLK50010
Zoro #
G815547087
UPC #
-
Country of Origin
China
Dimensions
Size
M
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Description
5 Mil Black Nitrile Disposable Gloves, Size M
- Durability: The gloves have a thickness of 5 mil, providing enhanced durability and resistance to tearing or puncturing.
- Versatile Applications: The gloves are suitable for a variety of applications beyond medical settings, offering protection and comfort for various tasks and industries.
- Quality and Comfort: By choosing these ultra-soft skin nitrile gloves, users can experience the combination of superior quality and comfort during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.