
Disposable Gloves, 5 mil Palm, Nitrile, M, 100 PK, Blue
Mfr # 50010
Zoro # G515547066
product price: $10.19
/pk 100, $0.10/eaSold in multiples of 10 for $101.90
Key Features
Material
Nitrile
Palm Thickness
5 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50010
Zoro #
G515547066
UPC #
858464002524
Country of Origin
China
Dimensions
Size
M
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Description
5 Mil Blue Nitrile Examination Glove, Size M
- Durability: The gloves are made from durable materials, ensuring they can withstand the demands of industrial applications and offer long-lasting use.
- Improved Grip: The textured finger tips enhance grip, allowing for better control and handling of objects, even in slippery conditions.
- Versatility: These industrial-grade gloves are suitable for a variety of applications, providing protection and performance in various industries and tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.