Zoro Homepage

Disposable Gloves, 5 mil Palm, Nitrile, S, 100 PK, Blue

  • Mfr # 50005

  • Zoro # G715547019


product price: $9.99
/pk 100, $0.10/ea
Sold in multiples of 10 for $99.90

Key Features

Material
Nitrile
Palm Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50005
Zoro #
G715547019
UPC #
858464002517
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

5 Mil Blue Nitrile Examination Glove, Size S


  • Durability: The gloves are made from durable materials, ensuring they can withstand the demands of industrial applications and offer long-lasting use.
  • Improved Grip: The textured finger tips enhance grip, allowing for better control and handling of objects, even in slippery conditions.
  • Versatility: These industrial-grade gloves are suitable for a variety of applications, providing protection and performance in various industries and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.