Disposable Gloves, 5 mil Palm, Nitrile, XL, 90 PK, Black

  • Mfr # BLK50020

  • Zoro # G215547038


product price: $13.99
/pk 90, $0.16/ea
Sold in multiples of 10 for $139.90

Key Features

Material
Nitrile
Palm Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK50020
Zoro #
G215547038
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

5 Mil Black Nitrile Disposable Gloves, Size XL


  • Durability: The gloves have a thickness of 5 mil, providing enhanced durability and resistance to tearing or puncturing.
  • Versatile Applications: The gloves are suitable for a variety of applications beyond medical settings, offering protection and comfort for various tasks and industries.
  • Quality and Comfort: By choosing these ultra-soft skin nitrile gloves, users can experience the combination of superior quality and comfort during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.