
Disposable Gloves, Vinyl, S, 100 PK, Clear
Mfr # 70005
Zoro # G315547068
product price: $7.79
/pk 100, $0.08/eaSold in multiples of 10 for $77.90
Key Features
Color
Clear
Material
Vinyl
Disposable Glove Grade
Exam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70005
Zoro #
G315547068
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Disposable Glove Grade
Exam
Description
Vinyl Clear Disposable - Exam Grade, Size S
- These clear gloves feature a 5 mil thickness and are made to be ambidextrous, so they're easy to put on and take off.
- These gloves are powder free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.