Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Belt Post, 39-13/32 in. H, Orange

  • Mfr # post01-O

  • Zoro # G3104635


product price: $27.99
/ea

Key Features

Post Diameter
4 29/32 in
Base Type
Base Not Included
Base Material
Plastic
Post Material
Plastic
For Use With
Base for Skipper Post and Base System Mfr. No. Post02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
post01-O
Zoro #
G3104635
UPC #
799705990883
Country of Origin
United Kingdom

Dimensions

Post Diameter
4 29/32 in
Overall Height
39 13/32 in
Minimum Overall Height
39 1/2 in
Maximum Overall Height
39 1/4 in

Details

Item
Single Belt Receiver Post
Base Type
Base Not Included
Base Material
Plastic
Post Material
Plastic
For Use With
Base for Skipper Post and Base System Mfr. No. Post02
Includes
(2) Reflective Strips
ADA Compliance
No
Post Finish
Orange
Number of Belts
1
Post Color
Orange
Base Weight
5 lb
Fillable
Yes
Compatible Belt Post Manufacturer Part Number
POST02

Description

Single Belt Receiver Post, Base Type Base Not Included, Fillable Yes, Maximum Overall Height 39 1/4 in, Post Color Orange, Post Material Plastic, Post Diameter 5 in, Includes (2) Reflective Strips, Minimum Overall Height 39 1/2 in, Post Finish Orange, Base Material Plastic, Base Weight 5 lb, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Number of Belts 1, Compatible Belt Post Manufacturer Part Number POST02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.