Wall Receiver Clip, Plastic, 3 29/32 in H, 3 7/64 in L, 29/32 in W, Black (Discontinued)
- Mfr # w/receiver01
- Zoro # G3104571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
w/receiver01
Zoro #
G3104571
UPC #
799705990784
Country of Origin
United Kingdom
Dimensions
Height
3 29/32 in
Length
3 7/64 in
Width
29/32 in
Overall Height
3 9/10 in
Belt Width
9/10 in
Details
Item
Wall Receiver Clip
Color
Black
Material
Plastic
Finish
Matte
For Use With
Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01
Accessory Type
Wall Receiver Clip
Description
Wall Receiver Clip, Overall Height 3 9/10 in, Compatible with Grainger Part Number Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01, Belt Width 9/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.