Zoro Homepage

Salvage Drum, Steel, 39 in H

  • Mfr # DRM1001-ULD

  • Zoro # G913787903


product price: $713.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Primary Drum Material
Drum - 18 gauge Steel, Bolt Ring - 12 Gauge Steel, Gasket - EPDM
Drum Volume Capacity
85 gallon
Overall Height
39 in
Height
39 in
Outside Dia.
26.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1001-ULD
Zoro #
G913787903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Height
39 in
Outside Dia.
26.56 in

Details

Primary Drum Material
Drum - 18 gauge Steel, Bolt Ring - 12 Gauge Steel, Gasket - EPDM
Drum Volume Capacity
85 gallon
Item
Salvage Drum
Top Material Gauge
18 ga
Drum Material
Steel
Body Material Gauge
18 ga
Drum Type
Salvage
Bottom Material Gauge
18 ga

Description

Salvage Drum, Body Material Gauge 18 ga, Bottom Material Gauge 18 ga, Overall Height 39 in, Top Material Gauge 18 ga, Drum Material Steel, Drum Type Salvage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.