This item is Discontinued.

Ergodyne Polarized Safe Glasses, Black/Copper, PK12, Skullerz, Polarized Copper Scratch-Resistant Lens, Black ODIN-PZ

Polarized Safe Glasses, Black/Copper, PK12, Skullerz, Polarized Copper Scratch-Resistant Lens, Black (Discontinued)

  • Mfr # ODIN-PZ
  • Zoro # G0714546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODIN-PZ
Zoro #
G0714546
UPC #
720476500216
Country of Origin
Taiwan, Province of China

Dimensions

Size
Frame Width-142mm

Details

Item
Polarized Safe Glasses,Black/Copper,PK12
Lens Color
Polarized Copper
Frame Color
Black
Lens Coating
Scratch-Resistant
Frame Material
Rubber
Polarized Lens
Yes
Series
Skullerz
Standards
ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
UV Protection
Blocks 99.9% of UVA/UVB/UVC
Gender
Unisex
Features
Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Patented design
Includes
Optional Foam Gasket Insert to Reduce Debris Entry
Metal Detectable
No

Description

Polarized Safety Glasses, Black/Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.