This item is Discontinued.

Ergodyne Safety Glasses, Odin, Gray Scratch Resistant Lens, Polycarbonate, Black Full-Frame, Traditional ODIN

Safety Glasses, Odin, Gray Scratch Resistant Lens, Polycarbonate, Black Full-Frame, Traditional (Discontinued)

  • Mfr # ODIN
  • Zoro # G0715106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODIN
Zoro #
G0715106
UPC #
720476504306
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Style
Traditional
Frame Color
Black
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
Yes
Series
Odin
Standards
ANSI Z87.1+ 2015, CSA Z94.3, MIL-PRF 32432
Gender
Universal
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9%
Metal Detectable
No
Arm Tip Type
Co-Injected Rubber
Arm Color
Gray

Description

Safety Glasses, Series Odin, Gender Universal, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch Resistant, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+ 2015, CSA Z94.3, MIL-PRF 32432

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.