Zoro Homepage

Hard Hat, Phenolic, Non-Vented

  • Mfr # 475411

  • Zoro # G011963643


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Phenolic
Color
Green
Head Protection Venting
Non-Vented
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475411
Zoro #
G011963643
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Phenolic
Color
Green
Head Protection Venting
Non-Vented
Standards
ANSI
Application
Working at Heights

Description

Hard Hat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.