SKUNK 2 627990081 Manual Trans Shifter Knob

  • Mfr # S63-627990081

  • Zoro # G904139513


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63-627990081
Zoro #
G904139513
UPC #
873265003488
Country of Origin
China

Description

Made from stainless steel featuring a gun metal finish. Each shift knob is custom weighted to 440 Grams. When used in conjunction with the Skunk2 Racing short shifter, the combination provides the ultimate in positive shift engagement.

Features
  • Style - Oval With 6 Speed Gear Diagram
  • Thread Size - 10 Millimeter X 1.5
  • Color - Silver
  • Material - Aluminum
  • Logo Design - Shunk2 Racing Logo
Application
  • 1986-2001 Acura Integra
  • 2002-2006 Acura RSX
  • 1990-1997 Honda Accord
  • 1988-2010 Honda Civic
  • 1988-1991 Honda CRX
  • 2003-2008 Honda Element
  • 2007-2008 Honda Fit
  • 1992-1996 Honda Prelude
  • 2000-2009 Honda S2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.