1992-2000 Honda Civic Half Size Dual Core Manual Transmission Alpha Series Radiator

  • Mfr # 349-05-2000

  • Zoro # G115799858


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349-05-2000
Zoro #
G115799858
UPC #
873265004461
Country of Origin
China

Description

Designed to significantly improve both cooling efficiency and engine performance this product is constructed from lightweight durable aluminum. It features 100-percent brazed cores and includes polished end tanks. The dual-core design and high-efficiency fins ensure maximum cooling capabilities. Each radiator includes inlets and outlets for the OEM cooling fan. Comes complete with a radiator cap for increased performance and a premium look. Skunk2fts commitment to producing high-quality components means that each Alpha Series Radiator meets or exceeds original equipment manufacturer standards that each radiator may be installed without modification to the vehicle and is compatible with OEM hoses cooling fans and shrouds. Skunk2fts Alpha Series Radiators are the perfect addition to any high-performance vehicle and are designed for the street the track or even OEM replacement purposes. Alpha Series Radiators are built to withstand harsh elements as well as against years of under-hood heat cycling. Each Alpha Series Radiator adheres to strict quality control standards and careful packaging resulting in tubes and fins capable of optimal flow and efficient heat transfer. Features -Improves cooling for better engine performance -Made of durable and lightweight aluminum -Meets or exceeds original equipment manufacturer standards -Dual-core design and high-efficiency fins for maximum cooling capabilities -100-percent brazed cores -Polished end tanks -Ensures an OEM fit -Comes with a Skunk2 radiator cap -Requires no modifications for installation Includes: -Radiator -1.1 Bar Skunk2 Radiator Cap Specifications - Inlet: 1.25in - Outlet: 1.25in - Weight: 9.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.