Zoro Homepage

Alpha Series Honda B16A Connecting Rods

  • Mfr # 306-05-1160

  • Zoro # G915828499


original price: $621.99
9% off
new price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306-05-1160
Zoro #
G915828499
UPC #
873265000944
Country of Origin
China

Description

Skunk2 is proud to introduce its all-new Alpha Series Connecting Rods for the Honda B16A engine. Alpha Series Rods are forged from select 4340 chromoly steel and feature a straight H-beam design resulting in the ultimate strength-to-weight ratio. As such Skunk2 relies on extensive material testing and works closely with its foundry to produce high-quality rods. Comprehensive heat-treating tempering and shot-peening processes together ensure that each Alpha Series Rod remains consistent and strong. Finally each rod is magna-fluxed to ensure integrity and that each process has been completed thoroughly and according to Skunk2’s rigid specifications. Features -Designed for maximum performance -Ensure a perfect fitment with all aftermarket pistons -Magna-fluxed for maximized integrity -Shot-peened for reduced fatigue -Balanced +/- 1 gram -Forged from 4340 chromoly steel -Bronze wrist pin bushings for increased wear resistance -Dual oil passages for additional lubrication and cooling -Designed using comprehensive heat-treating tempering and shot-peening processes for exceptional durability -Manufactured from two-piece forgings for optimal grain orientation -H-beam design for ultimate strength-to-weight ratio -Precision-machined heat-treated forged 3/8-Inch ARP2000/Skunk2 bolts that withstand clamping loads up to 220 000 psi -FEA Finite Element Analysis for high-stress points determination Specifications - Weight: 5.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.