
Front Lower Control Arm with Spherical Bearing for 96-00 Honda Civic EK
Mfr # 542-05-M540
Zoro # G615852718
product price: $472.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542-05-M540
Zoro #
G615852718
UPC #
841509100019
Country of Origin
China
Description
Skunk2 Racing’s Spherical Bearing Front Lower Control Arms for the '96-'00 Civic are direct replacements that greatly improve OEM suspension geometry by increasing freedom of motion on multiple axes simultaneously and eliminating suspension bind. Spherical Bearing Front Lower Control Arms offer the hardcore racer and discerning enthusiast the very best of the best. Skunk2 uses brand new direct replacement cores rather than beat up used ones saving you headaches associated with getting a used set that is potentially bent or damaged. Accurate suspension geometry is maintained under the most aggressive driving conditions using high load steel spherical bearings that are retained in the lower control arm with precision machined bearing sleeves that have been press-fit and TIG welded for redundancy. Features -Ensure maximum handling performance -Designed as a direct replacement -Ideal for street and race applications -Made from aircraft-quality 2024 billet aluminum -Lighter by 25% than the OEM arms -Tapered design and I-beam shape ensure the protection against twisting bending and stress risers -Adjustable anti-sway bar mounting holes for advanced suspension tuning and optimum balance -Polyurethane bushings act as bearings for a quicker response and a more positive feel -Eliminate tearing and unseating -Accurate Suspension Geometry Under Aggressive Driving -High Load Steel Spherical Bearings -TIG Welded Precision Bearing Cups -Brand New Direct Replacement Arms No Core Needed -Corrosion Resistant Yellow Zinc Platting -Steel Misalignment Bushings -No Core Charge Specifications - Weight: 13.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.