Pro Series 64 mm Billet Throttle Body for Mazda Miata NB 1.8L

  • Mfr # 309-10-0200

  • Zoro # G515767334


product price:  $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-10-0200
Zoro #
G515767334
UPC #
873265005253
Country of Origin
China

Description

Skunk2 is proud to introduce its 64mm Pro Series Throttle Body for the ’99-’05 Mazda Miata in its exclusive hard anodized finish. Skunk2’s 64mm Pro Series Throttle Body is designed to be used with the OEM intake manifold for bolt-on horsepower and torque gains by maximizing engine airflow. Skunk2 throttle bodies undergo an extensive design and testing process to produce a throttle body that doesn't just provide more flow but retains smooth drivability and OEM throttle characteristics. Each Pro Series Throttle Body is designed using the latest CAE Computer Aided Engineering tools which results in a unit that exceeds industry standards. Pro Series Throttle Bodies are also CNC machined from forged billet 6061-T6 aluminum and hard anodized for durability in Skunk2’s signature finish. Pro Series Throttle Bodies are also compatible with OEM throttle cables which simplifies installation. Each Skunk2 Pro Series Throttle body also features sealed bearings for smooth operation and ultra-strong upgraded shafts for ultimate durability. Features -Compatible With OEM Throttle Cable -CNC-Forged 6061-T6 Billet Aluminum Construction -Sealed Bearings For Smooth Operation -Eliminated Water Passages For Cooler Operation -Integrated Skunk2 Badge Specifications - Size: 64 mm - Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.