Zoro Homepage

Pro Series 90 mm Billet Throttle Body - Silver

  • Mfr # 309-05-0900

  • Zoro # G315766940


product price: $459.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-05-0900
Zoro #
G315766940
UPC #
873265005048
Country of Origin
China

Description

Skunk2 is proud to introduce its Pro Series Throttle Body. Skunk2's Pro Series Throttle Bodies are designed to be used with OEM intake manifolds and Pro Series Intake Manifolds TSX only for bolt-on horsepower and torque gains by optimizing engine airflow. Skunk2 throttle bodies undergo an extensive design and testing process to produce a throttle body that doesn't just provide more flow but retains smooth drivability and OEM throttle characteristics. Each Pro Series Throttle Body is designed using the latest CAE Computer Aided Engineering tools which results in a unit that exceeds industry standards. Pro Series Throttle Bodies are also CNC machined from forged billet 6061-T6 aluminum and hard anodized for durability in Skunk2's signature finish. Each Skunk2 Pro Series Throttle body also features sealed bearings for smooth operation and a genuine integrated Skunk2 badge. All necessary hardware and a new throttle body gasket are included for trouble-free installation. A larger throttle body is key to producing additional power throughout the powerband on modified engines with increased airflow demands. Skunk2's Pro Series Throttle Bodies for the S2000 and TSX feature a 72mm bore which results in significant horsepower gains throughout the powerband on naturally aspirated applications and even more on forced induction ones. Features -Compatible With OEM Throttle Cable -CNC-Forged 6061-T6 Billet Aluminum Construction -Sealed Bearings For Smooth Operation -Eliminated Water Passages For Cooler Operation -Integrated Skunk2 Badge Specifications - Throttle Bore Size: 90 mm - Finish: Silver Anodized - Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.