16 Person Conference Table With Power Unit | 18' Oval Table | Harmony Series

  • Mfr # HAR-OVL-48X216-T-H3041-ESIL

  • Zoro # G722873095


product price:  $7,765.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Shape
Oval
Tabletop Color Family
Brown
Add Electrical Module
Yes
Tabletop Color
Natural Eucalyptus
Length
216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAR-OVL-48X216-T-H3041-ESIL
Zoro #
G722873095
UPC #
076712771798
Country of Origin
United States

Dimensions

Length
216 in
Width
48 in

Details

Shape
Oval
Tabletop Color Family
Brown
Add Electrical Module
Yes
Tabletop Color
Natural Eucalyptus
Tabletop Material
Engineered Wood
Finish
Silver

Description

Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 16-person Oval shaped conference table. It measures approximately 18' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to 16 people depending on which chairs you pick. Modular construction allows to easily adjust the size of the table if the needs of your space change. Get rid of excess wires by adding a set of 4 electrical modules to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, and 2 RJ data ports, this electrical unit will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.