22ft Conference Table W/ Power Unit | 22 Person Modular Arc Rectangle Meeting Table | Harmony Series
- Mfr # HAR-AREC-48X264-T.BK-WA7949-NA
- Zoro # G822871236
product price:Â
$
6,589.99
/ea
Key Features
Shape
Arc Rectangle
Width
48 in
Length
264 in
Tabletop Material
Engineered Wood
Tabletop Color
Asian Night
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAR-AREC-48X264-T.BK-WA7949-NA
- Zoro #
- G822871236
- UPC #
- 076712727405
- Country of Origin
- United States
- Shape
- Arc Rectangle
- Tabletop Material
- Engineered Wood
- Tabletop Color
- Asian Night
- Finish
- Matte Black
- Add Electrical Module
- No
- Tabletop Color Family
- Grey
- Base Finish
- Matte Black
- Seating Capacity
- 22
- Item
- Conference Table
Dimensions
- Width
- 48 in
- Length
- 264 in
- Top Thickness
- 1 in
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 22-person Arc Rectangle shaped conference table. It measures approximately 22' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to 22 people depending on which chairs you pick. Modular construction allows to easily adjust the size of the table if the needs of your space change. Get rid of excess wires by adding a set of 5 electrical modules to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, and 2 RJ data ports, this electrical unit will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.