
6ft Conference Table With Power Unit | 6 Person Modular Racetrack Meeting Table | Harmony Series
Mfr # HAR-RAC-36X72-T.BK-K525-NA
Zoro # G922871617
product price:Â $1,818.99
/eaKey Features
Shape
Racetrack
Width
36 in
Length
72 in
Finish
Matte Black
Tabletop Color Family
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HAR-RAC-36X72-T.BK-K525-NA
Zoro #
G922871617
UPC #
076712798313
Country of Origin
United States
Dimensions
Width
36 in
Length
72 in
Top Thickness
1 in
Details
Shape
Racetrack
Finish
Matte Black
Tabletop Color Family
Brown
Tabletop Color
Blonde Surfside Ash
Tabletop Material
Engineered Wood
Add Electrical Module
No
Base Finish
Matte Black
Item
Conference Table
Seating Capacity
6
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 6-person Racetrack shaped conference table. It measures approximately 6' in length, 3' in overall width, and the overall height is 29.5. It can comfortably seat up to 6 people depending on which chairs you pick. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, and 2 RJ data ports, this electrical unit will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.