Shop SKUTCHI DESIGNS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
7ft Conference Table With Power Unit | 6 Person Modular Hexagon Meeting Table | Harmony Series
- Mfr # HAR-HEX.IR-48X84-T.BK-H3041-EBLK
- Zoro # G822871427
product price:Â
$
2,633.99
/ea
Key Features
Shape
Hexagon
Width
48 in
Length
84 in
Tabletop Material
Engineered Wood
Tabletop Color
Natural Eucalyptus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAR-HEX.IR-48X84-T.BK-H3041-EBLK
- Zoro #
- G822871427
- UPC #
- 076712767890
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 84 in
- Top Thickness
- 1 in
Details
- Shape
- Hexagon
- Tabletop Material
- Engineered Wood
- Tabletop Color
- Natural Eucalyptus
- Finish
- Matte Black
- Tabletop Color Family
- Brown
- Add Electrical Module
- Yes
- Base Finish
- Matte Black
- Item
- Conference Table
- Seating Capacity
- 6
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 6-person Hexagon shaped conference table. It measures approximately 7' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to 6 people depending on which chairs you pick. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, 1 HDMI port, and 1 RJ data port, this electrical unit will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.