Arc Rectangle Meeting Room Table, 45 in W, 216 in L, White
- Mfr # HAR-AREC-48X216-DOU.BK-WA7976
- Zoro # G016174525
Key Features
Specifications
Product Information
- MFR #
- HAR-AREC-48X216-DOU.BK-WA7976
- Zoro #
- G016174525
- UPC #
- 721820077736
- Country of Origin
- United States
Dimensions
- Width
- 45 in
- Length
- 216 in
- Top Thickness
- 1 in
- Size
- 18 ft x 4 ft
Details
- Item
- Meeting Room Table
- Shape
- Arc Rectangle
- Tabletop Material
- Engineered Wood
- Tabletop Color
- White Cypress
- Finish
- Matte Black
- Base Finish
- Matte Black
- Material
- Engineered Wood
- Base Color
- Matte Black
- Configuration
- Standard
- Seating Capacity
- 18
- Tabletop Color Family
- White
- Add Electrical Module
- No
Description
Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 18-person arc rectangle shaped conference table. It measures approximately 18' in length, 4' in overall width, and the overall height is 29.5". It can comfortably seat up to eighteen people depending upon the chairs you pick. Our Harmony Series features modern conference tables designed to look sleek and stylish for any meeting room, or even breakroom. This conference table is the perfect representation of modern simplicity. It's helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Get rid of excess wires by adding a data/electrical module to your conference table. Featuring 2 power outlets, 1 USB-A, 1 USB-C ports, 1 data port, and 1 HDMI port those electrical units will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables.Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
- Every conference table is custom made to order.
- Sturdy and dependable. Brushed aluminum base is sturdy and meant for prolonged use. High quality scratch-resistant laminate guarantees your table will maintain its looks through many meetings.
- Timeless design. Harmony Conference Series gives classic shapes a modern twist, combining creativity and class with durable construction that will fit virtually any modern office environment. Optional power and data module with 2 power outlets, 1 USB port, 1 USB-C port, 1 RJ data port , and 1 HDMI Port will make wire management a breeze. Inset module, can be closed when not in use.
- Bring collaboration to any environment. This table seats up to 18 people comfortably, allowing you to create a collaborative or conference-style workspace in any work, training or learning environment.
- Easy assembly. Does not require a professional installer to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.