Boat Shaped 6 Person Conference Room Table, 46" W, 6 ft. L, 29" H, White

  • Mfr # HAR-BOT-46X72-DOU-XD09

  • Zoro # G703536278


product price:  $1,427.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Boat Shaped
Width
46"
Length
6 ft.
Height
29"
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAR-BOT-46X72-DOU-XD09
Zoro #
G703536278
UPC #
684500161494
Country of Origin
United States

Dimensions

Width
46"
Length
6 ft.
Height
29"
Size
medium

Details

Item
6 Person Conference Room Table
Shape
Boat Shaped
Tabletop Color
White
Frame Material
Metal
Color
White
Material
Engineered Wood
Seats
6
Series
Harmony

Description

Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution.
The Harmony Conference Table Series offers this 6-person boat shaped conference table. It measures 6’ in length, 3' 10" in overall width, and the overall height is 29.5”. It can comfortably seat up to six people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products