Shop SKUTCHI DESIGNS
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Racetrack Shaped 10 Person Conference Room Table, 46" W, 10 ft L, 29" H, White Cypress
- Mfr # HAR-RAC-46x119-DOU-WHCYPRESS
- Zoro # G603536309
product price:
$
2,729.99
/ea
Key Features
Shape
Racetrack Shaped
Width
46"
Length
10 ft
Height
29"
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAR-RAC-46x119-DOU-WHCYPRESS
- Zoro #
- G603536309
- UPC #
- 684500162071
- Country of Origin
- United States
- Item
- 10 Person Conference Room Table
- Shape
- Racetrack Shaped
- Tabletop Color
- White Cypress
- Frame Material
- Metal
- Seats
- 10
- Color
- White Cypress
- Material
- Engineered Wood
- Series
- Harmony
Dimensions
- Width
- 46"
- Length
- 10 ft
- Height
- 29"
- Size
- large
Description
Skutchi Designs Inc. literally "brings people to the table" with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings, and showcase the best your business has to offer to new and existing clients with this elegant conference table solution.
The Harmony Conference Table Series offers this 10-person racetrack shaped conference table. It measures 10’ in length, 3' 10" in overall width, and the overall height is 29.5”. It can comfortably seat up to ten people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
The Harmony Conference Table Series offers this 10-person racetrack shaped conference table. It measures 10’ in length, 3' 10" in overall width, and the overall height is 29.5”. It can comfortably seat up to ten people depending upon the chairs you pick.
Our Harmony Series features modern conference tables designed to look sleek and stylish for any board room or meeting room. This conference table is the perfect representation of modern simplicity. It’s helpful to have a large clean-lined office table in a space where everyone can gather around and review goals and objectives. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products.
We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.