Shop SKY MEDSUPPLY INTERNATIONAL

SM-060001GLH Sky Med Better Lift Cane in Green

  • Mfr # SM-060001GLH
  • Zoro # G804140336

product price: 
$
50.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-060001GLH
Zoro #
G804140336
UPC #
852899002470
Country of Origin
China

Description

Having a hard time standing up from the chair Sky Med Lift Support Handle is an invaluable aid for patients and users experiencing difficulty in rising from a seated position. This accessory comes complete and pre-assembled with our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30" - 39". Purchase an extra color for your loved ones as a gift! Not recommended for memory loss/Alzheimer individuals. Height adjustable to support rising from different height of chairs Easy to adjust handle height Replaceable grip Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:8.5
  • Depth: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.