Ceiling Fan, 10 ft Blade Dia, 6 Blades, Variable Speeds, 230/460V AC, White Powder Coated

  • Mfr # GPROP-1030-646-3

  • Zoro # G902670759


product price: $3,973.75
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
10 ft
Number of Speeds
Variable
Voltage
230/460V AC
Includes
Manual Controller, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPROP-1030-646-3
Zoro #
G902670759
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
10 ft
Down Rod Outside Dia.
2 in
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
230/460V AC
Includes
Manual Controller, Safety Cable
Reversible
Yes
Phase
3
Housing Finish
White Powder Coated
Blade Material
Aluminum
Amps
5.2 A
Item
Ceiling Fan
Fan Blade Color
Silver
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class F
Hz
50/60 Hz
Area Covered (Cooling) - Fans
1,963 sq ft
Thermal Protection
Auto
Mount Type
Bracket
Standards
C-TICK, CAN/CSA, CE, UL Listed
Area Covered (Destratification) - Fans
7,850 sq ft
Blade Finish
Anodized Aluminum
Speed Controllable - Fans
Yes
Fan Watts
598 W
RPM
85 RPM
Bearing Type
Permanently Lubricated and Sealed
Environmental Applications
Covered Porches, Damp Rated, Desk, Industrial, Office, Patios, Sunrooms
Motor Enclosure
Brushless DC
Sound Level
35 dBA @ 20ft
Fan Mounting Location
Ceiling, IBeam
Motor HP
1 7/20 hp
Motor Design
Brushless DC
Fan Housing Color
Silver
Series
GPROP

Description

Ceiling Fan, 10 ft Blade Diameter, 230/460V AC Voltage, 598 W Fan Watts, Phase Three, Motor HP 1 7/20 hp, 70 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 1.2 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.