Ceiling Fan, Silver, 8 ft Dia, 6 Blade

  • Mfr # GPROP-0824-612-1
  • Zoro # G323943241
product price: 
$
4,417.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Airflow
31,523 cfm
Light Kit
No
Area Covered (Destratification) - Fans
5,024 sq ft
Area Covered (Cooling) - Fans
1,256 sq ft
Series
GPROP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPROP-0824-612-1
Zoro #
G323943241
UPC #
-
Country of Origin
United States
Airflow
31,523 cfm
Light Kit
No
Area Covered (Destratification) - Fans
5,024 sq ft
Area Covered (Cooling) - Fans
1,256 sq ft
Series
GPROP
Phase
Single
Blade Finish
Anodized
Mount Type
Bracket
Thermal Protection
Auto
Number of Speeds
Variable
Environmental Applications
Home and Office
Hz
60/50 Hz
Bearing Type
Ball
Fan Blade Color
Silver
Motor Design
Brushless DC
Item
Ceiling Fan
Amps
9.1 A
Sound Level
35 dBA
Voltage
110/230V AC
Standards
UL, CAN/CSA, C-TICK, CE
Motor Enclosure
Totally Enclosed Non-Ventilated
Mounting Surface
I-Beam, Joist, Purlin
Housing Finish
Powder Coated
Includes
Airfoils, Fan Motor Assembly, Wires, Mounting Hardware, Manual Controller, Mounting Bracket, Safety Cable
Fan Housing Color
Gray
Blade Material
Aluminum
Fan Watts
598 W
Reversible
Yes
RPM
100 RPM
Number of Blades
6
Motor HP
1 7/20 hp
Motor Insulation
F
Max. Ambient Temp.
50 Degrees C
Speed Controllable - Fans
Yes
For Location
Barn, Pool, Restaurant, Warehouse
Environment Rating
Damp

Dimensions

Down Rod Outside Dia.
2 in
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft
Blade Diameter
8 ft

Description

Ceiling Fan, 8 ft Blade Diameter, 110/230V AC Voltage, 598 W Fan Watts, Phase Single, Motor HP 1 7/20 hp, 100 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 9.1 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.