Zoro Homepage

Comercial Ceiling Fan, 14 ft Blade Dia, 4 Blades, Variable Speeds, 120V AC, Silver

  • Mfr # G420-1443-412-1

  • Zoro # G905293405


product price: $5,038.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
14 ft
Number of Speeds
Variable
Voltage
120V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G420-1443-412-1
Zoro #
G905293405
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
120V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
Reversible
Yes
Phase
1
Housing Finish
Silver
Blade Material
Aluminum
Amps
5.2 A
Item
Comercial Ceiling Fan
Fan Blade Color
Silver
Standards
C-TICK, CAN/CSA, CE. UL
Hz
50/60 Hz
Area Covered (Destratification) - Fans
15,386 sq ft
Area Covered (Cooling) - Fans
3,848 sq ft
RPM
82 RPM
Fan Watts
598 W
Speed Controllable - Fans
Yes
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Auto
Motor Insulation
Class F
Blade Finish
Anodized Aluminum
Mount Type
Bracket
Fan Mounting Location
Ceiling
Environmental Applications
Commercial, Industrial
Motor Design
Single-Phase
Series
G420
Motor Enclosure
Brushless DC
Fan Housing Color
Silver
Sound Level
35 DBA @ 20 ft
Motor HP
1 7/20 hp
Light Kit
No Light
Bearing Type
Permanently Lubricated and Sealed

Description

Comercial Ceiling Fan, 14 ft Blade Diameter, 120V AC Voltage, 598 W Fan Watts, Phase 1, Not Applicable, Motor HP 1 7/20 hp, 82 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 DBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.