Zoro Homepage

Comercial Ceiling Fan, 16 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC, Silver

  • Mfr # G420-1649-423-1

  • Zoro # G805293413


product price: $5,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G420-1649-423-1
Zoro #
G805293413
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Down Rod Outside Dia.
2 in
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
Reversible
Yes
Phase
1
Housing Finish
Silver
Blade Material
Aluminum
Amps
5.2 A
Item
Comercial Ceiling Fan
Area Covered (Destratification) - Fans
20,096 sq ft
Standards
C-TICK, CAN/CSA, CE. UL
RPM
63 RPM
Mount Type
Bracket
Hz
50/60 Hz
Area Covered (Cooling) - Fans
5,026 sq ft
Speed Controllable - Fans
Yes
Motor Insulation
Class F
Fan Blade Color
Silver
Fan Watts
598 W
Blade Finish
Anodized Aluminum
Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Motor Design
Single-Phase
Fan Mounting Location
Ceiling
Environmental Applications
Commercial, Industrial
Motor HP
1 7/20 hp
Fan Housing Color
Silver
Sound Level
35 DBA @ 20 ft
Light Kit
No Light
Bearing Type
Permanently Lubricated and Sealed
Motor Enclosure
Brushless DC
Series
G420

Description

Comercial Ceiling Fan, 16 ft Blade Diameter, 230V AC Voltage, 598 W Fan Watts, Phase 1, Not Applicable, Motor HP 1 7/20 hp, 63 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 DBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.