Comercial Ceiling Fan, 8 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC, Silver
Mfr # GPROP-0824-623-1
Zoro # G005293497
product price: $4,217.99
/eaKey Features
Number of Blades
4
Blade Diameter
8 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPROP-0824-623-1
Zoro #
G005293497
UPC #
-
Country of Origin
United States
Dimensions
Blade Diameter
8 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft
Description
Ceiling Fan, 8 ft Blade Diameter, 230V AC Voltage, 598 W Fan Watts, Phase Single, Not Applicable, Motor HP 1 7/20 hp, 100 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 4.6 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.