Zoro Homepage

HVLS Ceiling Fan, 12 ft Blade Dia, 4 Blades, Variable Speeds, 115V AC

  • Mfr # STEP-1236-412-1

  • Zoro # G9208048


product price: $5,528.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
12 ft
Number of Speeds
Variable
Voltage
115V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-1236-412-1
Zoro #
G9208048
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
12 ft
Blade Dia.
12 ft.
Down Rod Outside Dia.
2 1/2 in
Max. Mounting Height
40 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
115V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Anodized Aluminum, Black Powder Coat
Air Flow
82,063 cfm
Amps
15.8 A
Item
HVLS Ceiling Fan
Housing Material - Fans
Aluminum
Area Covered (Destratification) - Fans
11,304 sq ft
RPM
88 RPM
Area Covered (Cooling) - Fans
6,782 sq ft
CFM @ 50 Hz
82,063
Blade Finish
Anodized Aluminum
Full Load Amps
15.8
Input Volts AC @ 60/50 Hz
115
Motor
Totally Enclosed Fan Cooled
Fan Voltage
115VAC
Fan Housing Material
Aluminum
Housing Finish - Fans
Powder Coated
RPM @ 60 Hz
88
Mount Type
Bracket
Hz
50/60 Hz
Speed Controllable - Fans
Yes
Max. Ambient Temp.
104 Degrees F
Fan Item
Ceiling Fan
Blade Material - Fans
Aluminum
High CFM
82,063
Fan Watts
1,817 W
CFM @ 60 Hz
82,063
Amps @ 50 Hz
15.8
Standards
UL, CAN/CSA, C-TICK, CE
RPM @ 50 Hz
14
Bearings
Tapered
Amps @ 60 Hz
15.8
Series
STEP
Light Kit
No Light

Description

HVLS Ceiling Fan, 12 ft Blade Diameter, 115V AC Voltage, 1,817 W Fan Watts, Phase 1, 82,063 cfm, 88 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 15.8 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.