Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLS Ceiling Fan, 14 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC

  • Mfr # STEP-1443-423-3

  • Zoro # G9208109


product price: $5,657.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
14 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-1443-423-3
Zoro #
G9208109
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 ft
Blade Dia.
14 ft.
Down Rod Outside Dia.
2 1/2 in
Max. Mounting Height
40 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
3
Housing Finish
Anodized Aluminum, Black Powder Coat
Air Flow
107,528 cfm
Amps
5.6 A
Item
HVLS Ceiling Fan
Amps @ 50 Hz
5.6
Motor
Totally Enclosed Fan Cooled
Area Covered (Destratification) - Fans
15,386 sq ft
RPM @ 60 Hz
70
RPM @ 50 Hz
0.08
Bearings
Tapered
Max. Ambient Temp.
104 Degrees F
Housing Material - Fans
Aluminum
Fan Voltage
230VAC
Blade Finish
Anodized Aluminum
CFM @ 50 Hz
107,528
Area Covered (Cooling) - Fans
9,232 sq ft
Fan Housing Material
Aluminum
RPM
70 RPM
Full Load Amps
5.6
Fan Item
Ceiling Fan
Amps @ 60 Hz
5.6
Mount Type
Bracket
Hz
50/60 Hz
Standards
UL, CAN/CSA, C-TICK, CE
CFM @ 60 Hz
107,528
Fan Watts
1,288 W
Speed Controllable - Fans
Yes
Blade Material - Fans
Aluminum
High CFM
107,528
Input Volts AC @ 60/50 Hz
230
Housing Finish - Fans
Powder Coated
Series
STEP
Light Kit
No Light

Description

Ceiling Fan, 14 ft Blade Diameter, 230V AC Voltage, 1,288 W Fan Watts, Phase Three, 107,528 cfm, Motor HP 1 hp, 91 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 5 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Reversible Yes, Mount Type Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.