Zoro Homepage

HVLS Ceiling Fan, 16 ft Blade Dia, 4 Blades, Variable Speeds, 460V AC

  • Mfr # STEP-1649-446-3

  • Zoro # G9208136


product price: $5,453.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
460V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-1649-446-3
Zoro #
G9208136
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Down Rod Outside Dia.
2 1/2 in
Blade Dia.
16 ft.
Max. Mounting Height
40 ft

Description

HVLS Ceiling Fan, 16 ft Blade Diameter, 460V AC Voltage, 1,610 W Fan Watts, Phase 3, 133,484 cfm, 65 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Housing Finish Anodized Aluminum, Black Powder Coat, Number of Blades 4, Speed Controllable - Fans Yes, 3.5 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.