Zoro Homepage

HVLS Ceiling Fan, 20 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC, Powder Coated

  • Mfr # STEP-2061-423-1

  • Zoro # G4609989


product price: $6,024.99
/ea
Item requires special delivery charges. A $1,095.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
20 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-2061-423-1
Zoro #
G4609989
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
40 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
16 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Powder Coated
Blade Material
Aluminum
Amps
7.5 A
Item
HVLS Ceiling Fan
Standards
UL, CAN/CSA, C-TICK, CE
Bearing Type
Ball
Motor Enclosure
3-Phase
RPM
49 RPM
Fan Blade Color
Silver
Motor Insulation
Class F
Mount Type
Bracket
Speed Controllable - Fans
Yes
Max. Ambient Temp.
104 Degrees F
Fan Mounting Location
Ceiling, IBeam
Area Covered (Destratification) - Fans
15,700 sq ft
Sound Level
45 dBA @ 20 ft
Environmental Applications
Industrial
Motor HP
1 hp
Blade Finish
Anodized Aluminum
Motor Design
3-Phase
Light Kit
No Light
Thermal Protection
Auto
Hz
50/60 Hz
Fan Watts
1,725 W
Area Covered (Cooling) - Fans
31,400 sq ft
Fan Housing Color
Black
Series
STEP

Description

HVLS Ceiling Fan, 20 ft Blade Diameter, 230V AC Voltage, 1,725 W Fan Watts, Phase 1, Motor HP 1 hp, 49 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 45 dBA @ 20 ft, Speed Controllable - Fans Yes, 7.5 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.