
H7052 Hydraulic Shock Absorber
Mfr # S97-H7052
Zoro # G316339099
product price: $85.29
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97-H7052
Zoro #
G316339099
UPC #
-
Country of Origin
China
Description
Skyjacker suspensions offers you a high quality shock absorber with true velocity sensitive valving. As the shock is pushed together this is called bump or compression. As the shock expands this is called rebound or extension. Absorbing the shock of bumps and suspension loading is actually performed by the springs in the suspension. The shock real job is controlling the energy stored in the springs. The performance specific internal components of Skyjacker shocks respond to the on- and off-road conditions instantly. Whether you are going over rough or smooth terrain at slow or fast speeds the true velocity sensitive valving produces a stable controlled level of resistance for better handling improved stability and maximum comfort. The technological innovations of these durable long lasting shocks from Skyjacker deliver a noticeable advantage over the original equipment and other shock dampeners. Skyjacker shock absorbers deliver a safe comfortable ride with improved handling and stability. Features Hydraulic Action. Leak Proof Seal Prevents Hydraulic Fluid From Passing Around Piston Head For A Consistent And Reliable Ride Multi Stage Velocity Sensitive Valving Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life Bonded Iron Piston For Durability And Longer Shock Life Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance Orifice Disk For Axle Control In Any Condition Red Polyurethane Bushings Specifications Type - Hydraulic Internal Design - Twin Tube Extended Length - 15.69 in. Compressed Length - 10.02 in. Upper Mounting Style - Stud Lower Mounting Style - Eye Valving Type - Multi-Stage Velocity Sensitive Valving Rod Finish - Chrome Plated Rod Material - Iron Body Color - White Fits For Various Make Model & Year
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.