Zoro Homepage

Hydro Shock Absorber for 1994-1998 Chevrolet S10 Pickup

  • Mfr # H7082

  • Zoro # G415767601


product price: $77.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7082
Zoro #
G415767601
UPC #
803696141305
Country of Origin
China

Description

Suspensions offers you a high quality shock absorber with true velocity sensitive valving. Shock absorbers or spring dampers as it is called everywhere else except in the U.S. control the rate at which suspension springs compress and rebound. As the shock is pushed together this is called bump or compression. As the shock expands this is called rebound or extension. Absorbing theshock' of bumps and suspension loading is actually performed by the springs in the suspension. The shock's real job is controlling the energy stored in the springs. Features -Hydraulic Action -Multi-Stage Velocity Sensitive Valving -Twin Tube Construction -Bonded Iron Piston -Chromed Piston Rod with Micro Pores -Red Polyurethane Bushings -Includes Red Boot Compatibility: -1994-1998 Chevrolet S10 Pickup Specifications - Compressed Length: 12.01in - Extended Length: 19.32in - Lower Mounting: ES82 - Weight: 4.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.