
N8060 Softride Nitro Shock Absorber
Mfr # S97-N8060
Zoro # G116338896
product price: $93.69
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97-N8060
Zoro #
G116338896
UPC #
-
Country of Origin
China
Description
Features 150 PSI Pressurized Nitrogen Gas Multi Stage Velocity Sensitive Valving Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life Bonded Iron Piston For Durability And Longer Shock Life Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance Orifice Disk For Axle Control In Any Condition Red Polyurethane Bushings Specifications Type - Gas Charged Internal Design - Twin Tube Extended Length - 29.83 in. Compressed Length - 17.32 in. Upper Mounting Style - Eye Lower Mounting Style - Eye Valving Type - Multi-Stage Velocity Sensitive Valving Rod Finish - Chrome Plated Rod Material - Iron Body Color - White Includes Boot Cheverolet GMC Mazda Toyota (Various Models & Years)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.