N8079 Softride Nitro Shock Absorber
- Mfr # S97-N8079
- Zoro # G903726677
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S97-N8079
- Zoro #
- G903726677
- UPC #
- -
- Country of Origin
- China
Description
Features
- 150 PSI Pressurized Nitrogen Gas
- Multi Stage Velocity Sensitive Valving
- Twin Tube Construction. DOM Tubing Reduces Internal Wear For Longer Product Life
- Bonded Iron Piston For Durability And Longer Shock Life
- Chromed Piston Rod Features Micro Polished Shaft For Improved Product Life And Performance
- Orifice Disk For Axle Control In Any Condition
- Red Polyurethane Bushings
- Type - Gas Charged
- Internal Design - Twin Tube
- Extended Length - 34 in.
- Compressed Length - 20.27 in.
- Upper Mounting Style - Eye
- Lower Mounting Style - Eye
- Valving Type - Multi-Stage Velocity Sensitive Valving
- Rod Finish - Chrome Plated
- Rod Material - Iron
- Body Color - White
- Includes Boot
- Chevrolet, GMC, Ford (Various Models & Years)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.