
SBE407 Stabilizer Bar Link Kit
Mfr # S97-SBE407
Zoro # G516342059
product price: $119.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S97-SBE407
Zoro #
G516342059
UPC #
-
Country of Origin
China
Description
Features Sway Bar Also Known As An Anti-Sway Or Anti-Roll Bar Is A Device Used Along With Shock Absorbers To Provide Additional Stability A Sway Bar Is A Metal Rod That Spans The Entire Axle And Effectively Joins Each Side Of The Suspension Together Sway Bar Attaches To The Suspension Via Sway Bar End Links When The Suspension At One Wheel Moves Up And Down Sway Bar Transfers Movement To The Other Wheel. When A Vehicle Is Turning Left Or Right Weight Is Transferred To The Opposite Side Of The Vehicle The Sway Bar Helps To Limit The Vehicle Sway Or Body Roll During Cornering And Creates A More Level Ride In Some Applications Skyjacker Offers Stronger Heavy-Duty Replacement Sway Bars To Further Increase The Vehicle Handling Characteristics Skyjacker Also Offers Quick Disconnects Sway Bar End Links To Allow The Vehicle Suspension To Articulate Or Flex Independently Specifications Bushing Color - Red Bushing Material - Polyurethane Includes Washers Includes Bolts Applications 2000-2004 Ford F-250 Super Duty 2000-2004 Ford F-350 Super Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.