
4 in. Softride Black Lift Leaf Springs for 19611993 Dodge
Mfr # SKYDR40S
Zoro # G316330317
product price: $430.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKYDR40S
Zoro #
G316330317
UPC #
-
Country of Origin
China
Description
Features All hardware for easy bolt on install Improves handling characteristics Compatibility 1961 1993 Dodge Specifications Bushing Color Black Spring Finish Black Painted Spring Position Rear Spring Type Leaf Progressive Rate Spring Yes Bushings Included Yes Bushing Material Rubber Size 4 in Weight 51 8 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.