
Hydro Shocks Absorber with Red Boot
Mfr # SKYH7096
Zoro # G816338998
product price: $86.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKYH7096
Zoro #
G816338998
UPC #
-
Country of Origin
China
Description
Features Multi stage velocity sensitive valving Twin tube construction 5 8 in diameter hardened and double chrome rod Red polyurethane bushings Specifications Boot Color Red Internal Design Twin tube Bushing Material Polyurethane Boot Included Yes Body Diameter 2 00 in Upper Mount Stud Lower Mount Clevis Extended Length 21 50 in Collapsed Length 13 76 in Weight 5 3 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.