Zoro Homepage

Nitro Shock Absorber with Red Boot

  • Mfr # SKYN8060

  • Zoro # G016338972


product price: $98.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKYN8060
Zoro #
G016338972
UPC #
-
Country of Origin
China

Description

Features Multi stage velocity sensitive valving Twin tube construction 5 8 in diameter hardened and double chrome rod Red polyurethane bushings Specifications Boot Color Red Internal Design Twin tube Gas Charged Yes Bushing Material Polyurethane Boot Included Yes Upper Mount Eyelet Lower Mount Eyelet Extended Length 29 83 in Collapsed Length 17 32 in Weight 6 8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.