Zoro Homepage

U9B5R Leaf Spring Axle U Bolt Kit

  • Mfr # S97-U9B5R

  • Zoro # G516330308


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S97-U9B5R
Zoro #
G516330308
UPC #
-
Country of Origin
China

Description

Skyjacker utilizes Blocks and U-Bolts in its Kits to provide rear lift. The Skyjacker U-Bolts are e-coated for corrosion resistance. These U-Bolts are offered in various shapes and sizes such as square round and semi round in lengths ranging from 1.75 Inch To 19 Inch Features Skyjacker Utilizes Blocks And U-Bolts In Its Kits To Provide Rear Lift. Skyjacker U-Bolts Are E-Coated For Corrosion Resistance. U-Bolts Are Offered In Various Shapes And Sizes Such As Square Round And Semi Round In Lengths Ranging From 1.75 Inch To 19 Inch. Rear Block And U-Bolt Kits Are Usually Used To Make A Kit In A Skyjacker Suspension Lift. Specifications Shape - Square. Inner Length (IN) - 17-1 2 Inch. Inner Width (IN) - 3 Inch. Thread Size - 5 8 Inch. Number Of Bolts - 4 U-Bolt. Material - Iron. Finish - Electro Coated. Color - Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.